Shop All Transformers
Impervitran
Control Transformer, 750 VA, 130°C, 24V, 240/480V
Mfr # B750PU7JKF
Zoro # G4369841
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B750PU7JKF
- Zoro # G4369841
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.14 in |
Width | 5 1/4 in |
Depth | 7.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 750VA 2ndary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T2536161S)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (44YV12)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (1.5S46F)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1500D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3030K0074B)
- Impervitran Transformers