Impervitran

Control Transformer, 50 VA, 105°C, 23/110V, 24/115V, 25/120V, 200/220/440V, 208/230/460V, 240/480V


product price: $88.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 200/220/440V, 208/230/460V, 240/480V
  • Output Voltage - Transformer 23/110V, 24/115V, 25/120V
  • VA Rating - Transformer 50 VA
  • Phase - Electrical 1
  • Mounting - Transformer Panel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.04 in
Width 3 in
Depth 3.86 in

Details

Item Control Transformer
Input Voltage - Transformer 200/220/440V, 208/230/460V, 240/480V
Output Voltage - Transformer 23/110V, 24/115V, 25/120V
VA Rating - Transformer 50 VA
Phase - Electrical 1
Mounting - Transformer Panel
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 105°C

Description

Control Transformer 50VA Pri/Sec Fuses

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.