Shop All Transformers
Impervitran
Control Transformer, 3 kVA, 180°C, 95/115V, 230/460/575V
Mfr # B3K0BTWZ37XXH
Zoro # G4369631
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B3K0BTWZ37XXH
- Zoro # G4369631
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7 1/2 in |
Width | 9 in |
Depth | 8.69 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 3KVA 8.69 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533081S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279743S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3030K0074B)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC (TB150N008F4)
- Impervitran Transformers