Shop All Transformers
Impervitran
Control Transformer, 350 VA, 130°C, 120/240V, 120/240V
Mfr # B350LP1519JJF
Zoro # G4369981
Sold in multiples of 10 for $1,909.90
Free Shipping & Returns
$1,909.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B350LP1519JJF
- Zoro # G4369981
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.98 in |
Width | 4 1/2 in |
Depth | 4.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 350VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240/480V AC (TB750N014F2)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T181051)
- DAYTON Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF300D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T3533411S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA001)
- Impervitran Transformers