Shop All Transformers
Impervitran
Control Transformer, 350 VA, 130°C, 95/115V, 230/460/575V
Mfr # B350BTW37XXF
Zoro # G4370252
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B350BTW37XXF
- Zoro # G4370252
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.63 in |
Width | 5 1/4 in |
Depth | 5.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 350VA 5.61 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 5A, 250V AC, Non-Indicating (LPN-RK-5SP)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 120V AC, 208/240/277/480V AC (TR150VA008)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH50)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24/120V, 240/480V (9070T50D15)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC (TF279261S)
- Impervitran Transformers