Shop All Transformers
Impervitran
Control Transformer, 300 VA, 130°C, 24V, 240/480V
Mfr # B300PU7JKF
Zoro # G4370401
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B300PU7JKF
- Zoro # G4370401
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.21 in |
Width | 4 1/2 in |
Depth | 4.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 300 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 300VA 2ndary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/240/480V AC (31EJ38)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV11)
- FUNCTIONAL DEVICES-RIB Transformer, 150 VA, 24V, 120V AC (TR150VA001)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3045K0074B)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EH04)
- Impervitran Transformers