Shop All Transformers
Impervitran
Control Transformer, 2 kVA, 180°C, 115V, 208/230/460V
Mfr # B2K0MBT13RKH
Zoro # G4369257
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V
- Output Voltage - Transformer 115V
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B2K0MBT13RKH
- Zoro # G4369257
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.13 in |
Width | 6 3/4 in |
Depth | 8.13 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/230/460V |
Output Voltage - Transformer | 115V |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 2KVA Pri/Sec Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V, 120V (APT-100-1DB)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB200N004F4)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE8)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253014S)
- Impervitran Power Distribution