Shop All Transformers
Impervitran
Control Transformer, 2 kVA, 180°C, 115V, 208/230/460V
Mfr # B2K0MBT13XKH
Zoro # G4369193
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V
- Output Voltage - Transformer 115V
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B2K0MBT13XKH
- Zoro # G4369193
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.05 in |
Width | 6 3/4 in |
Depth | 8.13 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/230/460V |
Output Voltage - Transformer | 115V |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 2KVA 2ndary Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Black (HS355-S500-BLACK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- DWYER INSTRUMENTS AC Power Transformer, 40 VA, 24V AC, 120/208/240/277/480V AC (APT-40-5DN)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG82)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ53)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T181050)
- SIEMENS Control Transformer, 250 VA, 55°C, 24V AC, 240/480V AC (MT0250B)
- Impervitran Transformers