Shop All Transformers
Impervitran
Control Transformer, 1.5 kVA, 130°C, 115V, 208/230/460V
Mfr # B1K5MBT13RKF
Zoro # G4369309
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V
- Output Voltage - Transformer 115V
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B1K5MBT13RKF
- Zoro # G4369309
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.18 in |
Width | 6 3/4 in |
Depth | 8 1/2 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/230/460V |
Output Voltage - Transformer | 115V |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 1.5KVA Pri/Sec Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1500D1)
- BROAN Transformer, 16V, 10VA (C905)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (5S1F)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- Impervitran Transformers