Shop All Transformers
Impervitran
Control Transformer, 1.5 kVA, 180°C, 120/240V, 115/230V, 110/220V, 240/480V, 230/460V, 220/440V
Mfr # B1K5-0501-3H
Zoro # G4369561
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 120/240V, 115/230V, 110/220V
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B1K5-0501-3H
- Zoro # G4369561
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5 3/4 in |
Width | 6 3/4 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 120/240V, 115/230V, 110/220V |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 1.5KVA 7 In. Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2424G)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 277/480V AC (Y65F42-0)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111686)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH87)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- SQUARE D Control Transformer, 1500 VA, Not Rated, 115°C, 120/240V, 240/480V (9070T1500D31)
- SQUARE D Low Voltage Distribution Transformer, 225 kVA, NEMA 1, 150°C, 120/208V AC, 480V AC (EX225T3H)
- Impervitran Transformers