Shop All Transformers
Impervitran
Control Transformer, 150 VA, 130°C, 24V, 240/480V
Mfr # B150PU7JKF
Zoro # G4414370
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B150PU7JKF
- Zoro # G4414370
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.74 in |
Width | 3 3/4 in |
Depth | 3.88 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 150VA 2ndary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EG94)
- ACME ELECTRIC General Purpose Transformer, 15 kVA, NEMA 3R, 150°C, 120/208V, 480V (T3015K0013B)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V, 600V (9070T200D5)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T3533411S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (1S43F)
- Impervitran Power Distribution