Shop All Transformers
Impervitran
Control Transformer, 150 VA, 130°C, 24V, 120/240V
Mfr # B150LP7RBF
Zoro # G4413810
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B150LP7RBF
- Zoro # G4413810
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.67 in |
Width | 3 3/4 in |
Depth | 3.88 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 150VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181059)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB350N004F0)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV01)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF150D20)
- REX POWER MAGNETICS Voltage Transformer, 120V, 347V (CS50E-A)
- Impervitran Transformers