Shop All Food Service Appliance Parts
This Product is Discontinued
Imperial
Tubing Test Plug, 1-3/4In (Discontinued)
Mfr # 140-F 08
Zoro # G0095746
This Product is Discontinued
Key Features
- For Use With 1/2 in, 5/8 in and 7/8 in OD Tubing, Liquid and Gas
- Material Brass
- Impact Rated No
- Overall Length 1 3/4 in
- Handle Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 140-F 08
- Zoro # G0095746
- UPC # 699244210230
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Item | Tubing Test Plug |
For Use With | 1/2 in, 5/8 in and 7/8 in OD Tubing, Liquid and Gas |
Material | Brass |
Impact Rated | No |
Handle Type | Steel |
Fits Brand | Imperial |
Description
Tubing Test Plug, Fits Brand Imperial, Material Brass, Handle Type Steel, Overall Length 1 3/4 in, For Use With 1/2 in, 5/8 in and 7/8 in OD Tubing, Liquid and Gas, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.