Shop All Pipe & Tubing Cutters
Imperial
Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L
Mfr # 312-FC
Zoro # G0403715
original price:
$48.89
10% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-5/8 in
- Cuts Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material Aluminum Alloy
- Includes (2) S75015 General Purpose Cutter Wheels
- Cutting Action Enclosed Feed Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 312-FC
- Zoro # G0403715
- UPC # 699244130590
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5 1/2 in |
Overall Length (In.) | 5-1/2 |
Tool Width | 1 1/2 in |
Tool Length | 5 1/2 in |
Tool Height | 5 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 1.63 in |
Details
Cutting Capacity | 1/4 in to 1-5/8 in |
Cuts | Aluminum, Brass, Copper, Stainless Steel, Steel |
Body Material | Aluminum Alloy |
Includes | (2) S75015 General Purpose Cutter Wheels |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. S75015 and Mfr. No. S75046 |
Features | Body is Hand Buffed, Fold-Away Hardened Steel Reamer, High Precision Machining and Construction, Nickel Chrome Plated to a High-Luster Finish, Rollers Feature Flare Cut-Off Groove, Thrust Bearing Feed Mechanism |
Standards | Class I, Federal Specification GGG-C-771-d, Type II |
Product Type | Tubing Cutter |
Number of Blades Included | 2 |
Minimum Cutting Capacity | 1/4 in |
Replacement Blade | Mfr. No. S75015 |
Material Application | Aluminum, Brass, Copper |
Maximum Cutting Capacity | 1 11/16 in |
Tool Weight | 10.4 oz |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 5 1/2 in, Tool Height 5 1/2 in, Tool Width 1 1/2 in, Body Material Aluminum Alloy, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 in., 1 to 25 psi (1/4 LF263A-1-25)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK (172P-6-4)
- B & K JMF Company 5/8 in. Flare X 1/2 in. D FPT Brass Adapter (4336137)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- IMPERIAL Tubing Cutter, 2-7/8In Length, PK12 (307-FP)
- IMPERIAL Tubing Cutter, 9-3/4In (327-FP)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (153-P)
- Imperial Plumbing Tools