Shop All Pipe & Tubing Cutters
Imperial
Tubing Cutter, Copper, Aluminum, Brass
Mfr # TC-1050RH
Zoro # G1027871
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Aluminum, Brass, Copper
- Body Material Nylon/Aluminum
- Includes TC-1050 Mini Tube Cutter and Ratcheting Handle in Clamshell Packaging
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # TC-1050RH
- Zoro # G1027871
- UPC # 699244320625
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5 in |
Overall Length (In.) | 5 |
Tool Length | 5 in |
Outside Dia. Cutting Capacity | 0.13 in - 0.63 in |
Details
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Aluminum, Brass, Copper |
Body Material | Nylon/Aluminum |
Includes | TC-1050 Mini Tube Cutter and Ratcheting Handle in Clamshell Packaging |
Handle Material | Ergonomic |
Cutting Action | Ratcheting Shear |
Handle Design | Ergonomic |
Blade Material | Steel |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. S32633 |
Features | Cutter Can Easily be Removed from Handle, Easily Completes a Full Revolution, Non-Slip Grip |
Product Type | Tube Cutter |
Maximum Cutting Capacity | 11/16 in |
Minimum Cutting Capacity | 3/16 in |
Material Application | Aluminum, Brass, Hard or Soft Copper, Monel, Stainless Steel, Thin-Wall Steel, Titanium |
Replacement Blade | Mfr. No. S32633 |
Tool Weight | 6 oz |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Hard or Soft Copper, Monel, Stainless Steel, Thin-Wall Steel, Titanium, Cutting Action Ratcheting, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 11/16 in, Tool Length 5 in, Body Material Nylon/Aluminum, Blade Material Steel, Features Cutter Can Easily be Removed from Handle, Easily Completes a Full Revolution, Non-Slip Grip, Handle Design Ergonomic, Handle Material Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- MOEN Circuit Board, Electronic (104434)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- STEELMAN 212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42565)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass, (174-F)
- IMPERIAL Tubing Cutter, 2-7/8In Length, PK12 (307-FP)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- L.H. DOTTIE L.H. Dottie PVC Ratcheting Pipe Cutter (KPVC)
- Imperial Plumbing Tools