Shop All Pipe & Tubing Cutters
Imperial
Tubing Cutter, Copper, Aluminum, Brass
Mfr # TC-1050
Zoro # G0782871
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material Aluminum Alloy
- Includes S32633 General Purpose Cutter Wheel
- Cutting Action Enclosed Feed Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # TC-1050
- Zoro # G0782871
- UPC # 699244130903
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Tool Height | 1 in |
Tool Width | 4 in |
Tool Length | 2 in |
Outside Dia. Cutting Capacity | 0.13 in - 0.63 in |
Details
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Aluminum, Brass, Copper, Stainless Steel, Steel |
Body Material | Aluminum Alloy |
Includes | S32633 General Purpose Cutter Wheel |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Replacement Wheel | Mfr. No. S32633 |
Features | Accurate Spiral-Free Cutting, Big Capacity, Small Size, Corrosion-Resistant Roller, Enclosed Feed Screw |
Item | Tubing Cutter |
Product Type | Mini Tube Cutter |
Maximum Cutting Capacity | 5/8 in |
Number of Blades Included | 1 |
Replacement Blade | Mfr. No. S32633 |
Tool Weight | 2.5 oz |
Minimum Cutting Capacity | 1/8 in |
Material Application | Aluminum, Brass, Copper |
Description
Tubing Cutter, Product Type Mini Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 5/8 in, Tool Length 2 in, Tool Height 1 in, Tool Width 4 in, Body Material Aluminum Alloy, Blade Material Steel, Features Accurate Spiral-Free Cutting, Big Capacity, Small Size, Corrosion-Resistant Roller, Enclosed Feed Screw, Includes S32633 General Purpose Cutter Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Plug, 4", 150,304, Thrd Heavy (4381033310)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 5/16" or 8mm Tube (PLM5/16 (8MM))
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass, (174-F)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- Imperial Pipe & Tubing Cutters