Shop All Pipe & Tubing Cutters
Imperial
Tubing Cutter, Copper, Aluminum, Brass,
Mfr # 174-F
Zoro # G3230254
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/8 in to 1-1/8 in
- Cuts Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material Aluminum Alloy
- Includes (2) S75015 General Purpose Cutter Wheels
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 174-F
- Zoro # G3230254
- UPC # 699244130514
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 11/16 in |
Overall Length (In.) | 2-11/16 |
Tool Width | 2 1/2 in |
Tool Height | 1 1/2 in |
Tool Length | 2 1/2 in |
Outside Dia. Cutting Capacity | 0.38 in - 1.13 in |
Details
Cutting Capacity | 3/8 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper, Stainless Steel, Steel |
Body Material | Aluminum Alloy |
Includes | (2) S75015 General Purpose Cutter Wheels |
Handle Material | PVC |
Cutting Action | Standard Wheel Cutter |
Handle Design | Ergonomic |
Blade Material | Aluminum Alloy |
Features | Cutter Can Easily be Removed from Handle, Easily Completes a Full Revolution, Non-Slip Grip |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. S75015 and Mfr. No. S75046 |
Product Type | Tubing Cutter |
Maximum Cutting Capacity | 1 3/16 in |
Tool Weight | 5 oz |
Number of Blades Included | 2 |
Minimum Cutting Capacity | 7/16 in |
Replacement Blade | Mfr. No. S75015 |
Material Application | Aluminum, Brass, Copper |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 7/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 2 1/2 in, Tool Height 1 1/2 in, Tool Width 2 1/2 in, Body Material Aluminum Alloy, Blade Material Aluminum Alloy, Features Cutter Can Easily be Removed from Handle, Easily Completes a Full Revolution, Non-Slip Grip, Handle Design Ergonomic, Handle Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307005412)
- TECHNIFIT Fitting, PTC, Union Tee, 10mm (PUT10)
- KNAUF INSULATION 3# 1-1/2"X24"X48" Knauf Fsk Fg Insul Brd 64/Ctn Pk (5000117)
- POWERBUILT 7Pc Double Flaring Tool (940648)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- IMPERIAL Tubing Cutter, 9-3/4In (327-FP)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- Imperial Plumbing Tools