Shop All Pipe & Tubing Cutters
Imperial
Tubing Cutter, 9-3/4In
Mfr # 327-FP
Zoro # G0095868
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 13/16 in
- Cuts Plastic, PVC
- Body Material Aluminum
- Includes S77615 Replaceable Hardened Steel Blade
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 327-FP
- Zoro # G0095868
- UPC # 699244130613
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 3/4 in |
Tool Length | 10 in |
Outside Dia. Cutting Capacity | 0.13 in - 0.81 in |
Details
Cutting Capacity | 1/8 in to 13/16 in |
Cuts | Plastic, PVC |
Body Material | Aluminum |
Includes | S77615 Replaceable Hardened Steel Blade |
Handle Material | Aluminum |
Cutting Action | Lever Style |
Handle Design | Ergonomic |
Blade Material | Steel |
Features | Wall or Bench-Mounted |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. S77615 |
Product Type | Tube and Hose Shear |
Material Application | Plastic |
Number of Blades Included | 1 |
Replacement Blade | Mfr. No. S77615 |
Tool Weight | 1 lb |
Minimum Cutting Capacity | 3/16 in |
Maximum Cutting Capacity | 13/16 in |
Description
Tubing Cutter, Product Type Tube and Hose Shear, Material Application Plastic, Cutting Action Lever Style, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 13/16 in, Tool Length 10 in, Body Material Aluminum, Blade Material Steel, Features Wall or Bench-Mounted, Handle Design Ergonomic, Handle Material Aluminum, Includes S77615 Replaceable Hardened Steel Blade, Number of Blades Included 1, Replacement Blade Mfr. No. S77615, Tool Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA12)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- IMPERIAL Tubing Cutter, 2-7/8In Length, PK12 (307-FP)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- Imperial Plumbing Tools