Shop All Pipe & Tubing Cutters
Imperial
Tubing Cutter, 2-7/8In Length, PK12
Mfr # 307-FP
Zoro # G0095886
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/16 in to 1/2 in
- Cuts Plastic, PVC
- Body Material Plastic
- Includes (12) Pop-Up Counter Display, S8115601 Replaceable Hardened Steel Blade
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial
- MFR # 307-FP
- Zoro # G0095886
- UPC # 699244130583
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 7/8 in |
Outside Dia. Cutting Capacity | 0.06 in - 0.81 in |
Tool Length | 3 in |
Details
Cutting Capacity | 1/16 in to 1/2 in |
Cuts | Plastic, PVC |
Body Material | Plastic |
Includes | (12) Pop-Up Counter Display, S8115601 Replaceable Hardened Steel Blade |
Handle Material | Plastic |
Cutting Action | Standard Shear |
Handle Design | Spring Loaded |
Blade Material | Steel |
Features | Closes Automatically, Spring Loaded for Safety |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. S8115601 |
Product Type | Tubing Cutter |
Number of Blades Included | 1 |
Maximum Cutting Capacity | 13/16 in |
Replacement Blade | Mfr. No. S8115601 |
Tool Weight | 1 oz |
Material Application | Plastic |
Minimum Cutting Capacity | 1/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Plastic, Cutting Action Shear-Cut, Minimum Cutting Capacity 1/16 in, Maximum Cutting Capacity 13/16 in, Tool Length 3 in, Body Material Plastic, Blade Material Steel, Features Closes Automatically, Spring Loaded for Safety, Handle Design Spring Loaded, Handle Material Plastic, Includes (12) Pop-Up Counter Display, S8115601 Replaceable Hardened Steel Blade, Number of Blades Included 1, Replacement Blade Mfr. No. S8115601
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 40 (0330033200)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- Imperial Plumbing Tools