Shop All Tube Benders
Imperial
Tubing Bender, 3/8 In OD, 14 In L
Mfr # 364-FHB-06
Zoro # G2416574
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 3/8 in
- Centerline Bend Radius 15/16 in
- Overall Length (In.) 14 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 364-FHB-06
- Zoro # G2416574
- UPC # 699244110554
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in |
Centerline Bend Radius | 15/16 in |
Overall Length (In.) | 14 in |
Overall Length | 14 in |
Centerline Bend Radius1 | 3/8 in |
Tubing Outside Diameter | 3/8 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Swivels |
Application | Tube Bending |
Features | Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Compatible Tubing Material | Aluminum, Copper, Thin Wall Steel |
Bend Mechanism Style | Lever |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Angle Markings From 0 to 180 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 3/8 in, Compatible Tubing Material Aluminum, Copper, Thin Wall Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3/8 in, Application Tube Bending, Features Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- LEGEND VALVE 1-1/4" PRESS MALE ADAPTER (450-756P)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- IMPERIAL Tube Bender for 3/16" - 1/2" Capacity (370-FH)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- RIDGID Tube Bender, Geared Ratchet, 7/8 In Tube (378)
- Imperial Tube Benders