Shop All Tube Benders
Imperial
Tube Bender, 5/16 In, 10 In L
Mfr # 364-FHB-05
Zoro # G3033256
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 5/16 in
- Centerline Bend Radius 11/16 in
- Overall Length (In.) 10 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 364-FHB-05
- Zoro # G3033256
- UPC # 699244110547
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 5/16 in |
Centerline Bend Radius | 11/16 in |
Overall Length (In.) | 10 in |
Tubing Outside Diameter | 5/16 in |
Centerline Bend Radius1 | 11/16 in |
Overall Length | 10 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Swivels |
Application | Tube Bending |
Features | Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Angle Markings From 0 to 180 Degrees |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Compatible Tubing Material | Aluminum, Copper, Thin Wall Steel |
Bend Mechanism Style | Lever |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 5/16 in, Compatible Tubing Material Aluminum, Copper, Thin Wall Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 11/16 in, Application Tube Bending, Features Better Control and without the Crossing of Handles, Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Typical of Most Other Lever Type Benders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P495)
- KOHLER Assembly, Top Track 702204 (1036945-03-SHP)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- IMPERIAL Tube Bender for 3/16" - 1/2" Capacity (370-FH)
- YELLOW JACKET Tube Bender (60390)
- Imperial Plumbing Tools