Shop All Tube Benders
This Product is Discontinued
Imperial
Tube Bender, 3/16InDia (Discontinued)
Mfr # 364-FH 03
Zoro # G0095859
This Product is Discontinued
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 3/16 in
- Centerline Bend Radius 7/16 in
- Overall Length (In.) 8 in
- Bend Angle (Deg.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 364-FH 03
- Zoro # G0095859
- UPC # 699244110394
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/16 in |
Centerline Bend Radius | 7/16 in |
Overall Length (In.) | 8 in |
Overall Length | 8 in |
Tubing Outside Diameter | 3/16 in |
Centerline Bend Radius1 | 7/16 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 180 |
Construction | Steel |
Handle Type | Lever Type |
Calibration Increments (Deg.) | 45 |
Application | Tube Bending |
Compatible Tubing Material | Aluminum, Brass, Copper, Stainless Steel, Steel |
Bend Angle - Maximum | 180 Degrees |
Bend Angle - Minimum | 0 Degrees |
Bend Mechanism Style | Lever |
Material | Steel |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Calibration Increments | 45 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Tubing Outside Diameter 3/16 in, Compatible Tubing Material Aluminum, Brass, Copper, Stainless Steel, Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 7/16 in, Application Tube Bending, Calibration Increments 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.