Shop All Food Service Appliance Parts
Imperial
Top Grate, 3in. x 21in.
Mfr # 1201
Zoro # G7304333
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72
- Fits Brand Imperial
- For Use With Mfr. Model Number IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 1201
- Zoro # G7304333
- UPC # 190735548387
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Top Grate, 3" x 21" |
For Use With | IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72 |
Fits Brand | Imperial |
For Use With Mfr. Model Number | IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72 |
Description
Top Grate, 3 In. x 21 In., Fits Brand Imperial, For Use With Mfr. Model Number IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72, For Use With IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, IRB-72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18120)
- MERCER CUTLERY Cook Fork, 8 In (M23800)
- BAYOU CLASSIC Fryer St Steel Bayou Clas 4Gal (700-701)
- BAY VALLEY Bay Valley 2730-3050 Count Hamburger Dill Pickle Slices 5 gal. (09522761170)
- IMPERIAL Ipc-18 Basket For Pasta Cooker (36922)
- IMPERIAL Irb 19 1/2 Radiant Cover Old (37187)
- IMPERIAL Pilot Orifice #10 /Lp #10016In Spud For 6Ch14-10 P (1018)
- IMPERIAL Compression Sleeves Brass, 3/16 (30280)
- IMPERIAL Leg4H 3/8-16 For - Part# 1010 (1010)
- IMPERIAL Thermopile (1096)
- FBD Dryer Filter (36-0156-0001)
- Imperial Food Service Appliance Parts