Shop All Flaring & Swaging Tools
Imperial
Swaging Tool, 5 1/4 In L
Mfr # 95-S
Zoro # G3182706
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
- Construction Hex Design, High-Alloy Steel
- Overall Length (In.) 5 1/4 in
- Tool Length 5 1/4 in
- Body Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 95-S
- Zoro # G3182706
- UPC # 699244180595
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Number of Sizes | 6 |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/2 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in |
Details
Item | Swaging Tool |
Capacity Tubing O.D. (In.) | 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 |
Construction | Hex Design, High-Alloy Steel |
Body Material | Alloy Steel |
Description
Swaging Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Number of Sizes 6, Tool Length 5 1/4 in, Body Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 24" Sink Bowls (BKS-RES-24)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, White, 10 PK (CI0412W-PK10)
- EZ-FLO EASTMAN Toilet Tank Bolt, PK10 (40043GR)
- ZORO SELECT 2" FNPT Carbon Steel Ball Valve Inline (08Q011N05020S4)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- IMPERIAL Flaring Tool, 3/16-5/8 In, 7 In L, 45 Deg (195-FC)
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- IMPERIAL Air Flaring Tool (525-F)
- IMPERIAL Flaring and Cutting Kit, 45Deg (120-F)
- YELLOW JACKET Tube Expander Kit (60407)
- Imperial Plumbing Tools