Shop All Tubular Rivets
Imperial Supplies
Tubular Rivet, 1/4" Dia., 1-1/4" L, Steel Body, 100 PK
Mfr # 29XL44
Zoro # G9597516
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Dia. 1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Supplies
- MFR # 29XL44
- Zoro # G9597516
- UPC # 190735549803
- Country of Origin Unknown
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/4" |
Rivet Length | 1-1/4" |
Details
Item | Tubular Rivet |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
CSI Item, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- MIDWEST FASTENER Sheet Metal Screw, M6 x 15 mm, Zinc Plated Steel Truss Head Phillips Drive, 10 PK (31448)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK (29XL39)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0404-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0405-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Stainless Steel Body, 100 PK (TFC0607-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- Imperial Supplies Tubular Rivets