Shop All Contact Cement
Imperial
Stove and Furnace Cement, 16 oz Tub
Mfr # KK0283-A
Zoro # G608103940
product price: $7.55
/ea
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # KK0283-A
- Zoro # G608103940
- UPC # 62159009372
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Description
Nonasbestos Bonds and seals metal tometal and metal to masonry joints under 18 in Durable as firebrick when heat cured Resists temperatures up to 1482 deg C 2700 deg F Used to repair wood or coal stoves, furnaces, fireplaces and flues Prevents air and gas leaks in flue and chimney joints Meets or exceeds ASTM C 199 Pier test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- LOCTITE Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 10 mL Bottle (234772)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- IMPERIAL Stove and Gasket Cement, 103 oz Cartridge (KK0076)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680009 Plastic Adhesion Primer (SPM-3680009)
- K-FLEX USA Contact Cement (800-720-QT)
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- OATEY Spray Adhesive, Clear, 11 oz, Aerosol Can (30891V)
- Imperial Contact Cement