Shop All Food Service Appliance Parts
Imperial
Std Oven Pilot Assembly
Mfr # 1120
Zoro # G7414924
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IDR-37, IDR-49, IDR-61, IR SERIES, IR-24
- Material Plastic
- Height 3.3"
- Width 11"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 1120
- Zoro # G7414924
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 3.3" |
Width | 11" |
Details
Item | Std Oven Pilot Assembly |
For Use With | IDR-37, IDR-49, IDR-61, IR SERIES, IR-24 |
Material | Plastic |
Color | White |
Fits Brand | Imperial |
For Use With Mfr. Model Number | IDR-37, IDR-49, IDR-61, IR SERIES, IR-24 |
Description
Std Oven Pilot Assembly, Fits Brand Imperial, For Use With Mfr. Model Number IDR-37, IDR-49, IDR-61, IR SERIES, IR-24, For Use With IDR-37, IDR-49, IDR-61, IR SERIES, IR-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor, Temp, Cab, 96" , Green (3346040503)
- TELL DOOR HINGE BB 4.5"" SS (HG100317)
- BON CHEF Como, Bouillon Spoon, Satin Finish, 18/10, 6.38" - Black Matte , set of 12 (S4101BM)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- IMPERIAL Fryer Crumb Screen/Fine Mesh (2038)
- IMPERIAL Iabr Pilot Burner Assembly For (20601)
- IMPERIAL Blower Wheel (1166)
- IMPERIAL Thermopile (1096)
- IMPERIAL HEAD, BURNER PYROCENTRIC for Imperial - Part# 2119 (OEM) (2119 (OEM))
- IMPERIAL Pilot Assylp/Nat For - Part# 1120Lp (1120LP)
- BLOEM WATERCAN CL BLUE 56OZ (AW21-33)
- Imperial Food Service Appliance Parts