Shop All Box End Wrenches
Imperial
Service Wrench, Nickel, SAE, 6.8 in. L
Mfr # 124-C
Zoro # G8583355
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4, 6
- Overall Length 7 in
- Head Type Standard
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial
- MFR # 124-C
- Zoro # G8583355
- UPC # 699244160016
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 in |
Size | 3/16 in, 1/4 in, 1/2 in, 9/16 in |
Head Size | 3/16 in, 1/4 in, 1/2 in, 9/16 in |
Wrench Length Style | Standard |
Description
When you are working with nuts and bolts, the Imperial 124-C Service Wrench is the perfect tool to have on hand. With four points in its 3/16 in., 1/4 in., and 1/2 in. sizes, this wrench will help you work with fasteners of all shapes and sizes. This 6.8" long service wrench has a reversible head that allows for quick changes without having to reposition the wrench. The ratcheting mechanism allows you to adjust parts without having to reposition the wrench itself. Made of nickel, this straight service wrench has a one piece handle for maximum comfort when using it for long periods of time. When it comes to dealing with different types of fasteners, the Imperial 124-C Service Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hook Pick Set, Steel, 4 pcs., 13-3/4" L (13096)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KO-KEN Bit Socket 19mm Hex 60mm 1/2 Sq. Drive (14012M.60-19)
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- IMPERIAL Service Wrench, Nickel, SAE, 5.5 in. L (127-C)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 1-1/8x1-5/16in, Aluminum Bronze (EX202F-165UA)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 7-Piece 6-19 mm (WBE95201)
- STAHLWILLE TOOLS Special ring Wrench (41110013)
- WESTWARD Ratcheting Wrench Set, SAE, 4 pcs. (54DG34)
- Imperial Box End Wrenches