Shop All Box End Wrenches
Imperial
Service Wrench, Nickel, SAE, 5.5 in. L
Mfr # 127-C
Zoro # G8583364
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4
- Overall Length 5 1/2 in
- Head Type Standard
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 127-C
- Zoro # G8583364
- UPC # 699244160030
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Head Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
Service Wrench, Nickel, Chrome, Head Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- IDEAL Nc Drill/Tap Bit 6-32 (36-6/32)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- PROTO Double Box Wrench, 12 Points, 10-19/32" L (J1020A)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP66)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- Imperial Wrenches