Shop All Plier Sets
Imperial
Retaining Ring Plier Set, 0, 90 Deg, 6 pcs.
Mfr # IR-090K
Zoro # G0085788
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Alloy Steel
- Overall Length 9 1/2 in
- Features Impact-Resistant Case
- Includes Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # IR-090K
- Zoro # G0085788
- UPC # 720000031124
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 9 1/2 in |
For Bore Dia. | 3/8 in to 2 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in |
For Shaft Dia. | 1/4 in to 2 in |
For Shaft Diameter | 1/4 in to 2 in |
For Bore Diameter | 3/8 in to 2 in |
For Maximum Shaft Diameter | 2 in |
For Minimum Bore Diameter | 3/8 in |
For Minimum Shaft Diameter | 1/4 in |
For Shaft Diameter Range | 1/4 in to 2 in |
For Bore Diameter Range | 3/8 in to 2 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in |
Overall Length Range | 9 - 11 in |
For Maximum Bore Diameter | 2 in |
For Maximum Ring Width | 2 in |
Description
Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Grip Style Standard Cushion, Overall Length 9 1/2 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 2 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 2 in, Tip Diameter 0.038 in, 0.047 in, 0.07 in, Tip Angle 0 Degrees , 90 Degrees , Jaw Opening Type Manual, Number of Pliers 6, Container Type Case, Features Impact-Resistant Case, For Bore Diameter 3/8 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- STANLEY Hacksaw Blade (15-824A)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GS-23)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- Imperial Plier Sets