Imperial

Range Pro Series IR-G36 36in Liquid Propane Griddle Range with Standard Oven - 95000 BTU


product price: $21,247.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Imperial Range IR-G36 Pro Series liquid propane 36in griddle range with standard oven is designed to be a versatile and efficient addition to your establishment! Eliminate wasted space in your kitchen with the ability to cook or simmer on top while baking or warming on the bottom since this versatile unit features a griddle top with a standard oven base. The large 36in griddle top is designed with a highly-polished 3/4in thick steel plate surface making it perfect for cooking a variety of foods; from pancakes and eggs to grilled cheese and even burgers! The griddle burners have an output of 20000 BTU and heat deflectors are positioned across the griddle section keeping the temperature even and consistent. The steel construction also provides the unit with excellent heat retention and quick recovery. Plus this unit features a 3in wide grease trough large removable grease can and full-width drip tray for easy cleaning.With a standard 26 1/2in oven this unit can accommodate your low volume baking and warming needs. This oven has a 35000 BTU output and features cast aluminum controls with a heat protection grip. A unique baffle is situated above the heating element to keep cooking temperatures even throughout the oven while exclusive heat deflectors direct the heat toward your products. The oven has a porcelainized interior for easy cleaning as well as a porcelainized stamped inner door liner for excellent heat retention. A standard 18in x 26in sheet pan will fit in this ovens in a left-to-right and front-to-back position. This oven features one chrome oven rack and is equipped with a safety pilot. This unit requires a liquid propane connection.Overall Dimensions:Left to Right: 36inFront to Back: 31 1/2inCooking Surface Height: 36inHeight: 56 1/2inOven Dimensions:Left to Right: 26 1/2inFront to Back: 26inHeight: 14 1/2inCooking Surface Dimensions:Width: 36inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.