Shop All Ovens and Ranges
Imperial
Range Pro Series IR-G24 Natural Gas 24in Griddle with Space Saver Oven - 67000 BTU
Mfr # 974IRG24N
Zoro # G410781039
product price: $17,883.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$17,883.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IRG24N
- Zoro # G410781039
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Imperial Range IR-G24 Pro Series 24in natural gas griddle with 20in oven is designed to be a versatile and efficient addition to your establishment! The unit's compact 24in width helps to save space in busy kitchens and makes it a perfect fit for cooking areas of various sizes.The large 24in griddle top has a highly-polished 3/4in thick steel plate making it perfect for cooking a variety of foods from pancakes and eggs to grilled cheese and even burgers! The two griddle burners have an output of 20000 BTU each and heat deflectors are positioned across the griddle keeping the temperature even and consistent. The steel construction also provides the unit with excellent heat retention and quick recovery. Plus this unit features a 3in wide grease trough large removable grease can and full-width drip tray for easy cleaning.This unit also features a 20in oven base with one chrome oven rack for your low volume baking and warming needs. The oven has a 27000 BTU output with an adjustable temperature range of 150-500 degrees Fahrenheit and durable cast aluminum controls with a heat protection grip. A unique baffle is situated above the heating element to keep cooking temperatures even throughout the oven while an exclusive heat deflector directs the heat toward your products. The oven has a porcelainized interior for easy cleaning as well as a porcelainized stamped inner door liner for excellent heat retention. Standard 18in x 26in sheet pans will fit in this oven in a front-to-back position.Boasting a stainless steel exterior with welded polished stainless steel seams this unit provides outstanding durability in your busy commercial establishment. With sturdy stainless steel 6in adjustable legs you'll have no trouble finding the perfect spot for this unit among the rest of your kitchen equipment. This unit requires a natural gas connection.Overall Dimensions:Left to Right: 24inFront to Back: 31 1/2inCooking Surface Height: 36inHeight: 56 1/2inCooking Surface Dimensions:Width: 24inDepth: 21inOven Dimensions:Left to Right: 20inFront to Back: 26inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- ANTHONY INTERNATIONAL Socket, Lamp , T-8, Rapid Start (60-14180-0001)
- CHICAGO FAUCET Handle - Horizontal, Pair (369-PRJKCP)
- KIKKOMAN Kikkoman Hello Dolly Sauce Glass 5 oz., PK12 (00050)
- CHOICE 2-Burner High Performance Butane Range / Portable Stove with Brass Burner - 30000 BTU (472BR215)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- COOKING PERFORMANCE GROUP CR-CPG-36-NL 36in Gas Countertop Radiant Charbroiler - 120000 BTU (351CRCPG36NL)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- RESTON LLOYD Reston Lloyd 4-411-W Tin Burner Cover Set A Perfect Day (4-411-W)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- Imperial Ovens and Ranges