Shop All Ovens and Ranges
Imperial
Range Pro Series IR-4-SU Liq Propane 4 Burner 24in Step-Up Range w Space Saver Oven - 155000 BTU
Mfr # 974IR4SUL
Zoro # G710781302
product price: $18,937.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$18,937.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IR4SUL
- Zoro # G710781302
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Imperial Range IR-4-SU Pro Series 24in step-up space saver 4 burner liquid propane range w 20in oven is designed to be a versatile and efficient addition to your establishment! The unit's compact 24in width helps to save space in busy kitchens and makes it a perfect fit for cooking areas of various sizes.With 4 cast iron burners this unit allows you to cook four stock pots or fry pans full of product at the same time. Since this model has a step-up top the rear burners are raised by 4in so that you can more easily reach pans at the rear of the range. Each 32000 BTU burner is equipped w exclusive PyroCentric anti-clogging technology and is removable for easier cleaning. The burners feature two rings of flame for quick and even heating as well as a low-simmer feature for versatility when cooking. Each burner has a standing pilot light for instant ignition and a 100% safety light for peace of mind.This unit also features a 20in oven base w one chrome oven rack for your low volume baking and warming needs. The oven has a 27000 BTU output w an adjustable temperature range of 150-500 degrees Fahrenheit and durable cast aluminum controls w a heat protection grip. A unique baffle is situated above the heating element to keep cooking temperatures even throughout the oven while an exclusive heat deflector directs the heat toward your products. The oven has a porcelainized interior for easy cleaning as well as a porcelainized stamped inner door liner for excellent heat retention. Standard 18in x 26in sheet pans will fit in this oven in a front-to-back position.Boasting a stainless steel exterior w welded polished stainless steel seams this unit provides outstanding durability in your busy commercial establishment. w sturdy stainless steel 6in adjustable legs you'll have no trouble finding the perfect spot for this unit among the rest of your kitchen equipment. This unit requires a liquid propane connection.Overall Dimensions:Left to Right: 24inFront to Back: 31 1/2inCooking Surface Height: 36in-40inHeight: 56 1/2inOven Dimensions:Left to Right: 20inFront to Back: 26inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL 120 Volt 2000W Element (111-1069)
- VOLLRATH Pan, Two-Thirds Size, 14 Qt (30162)
- INTERNATIONAL COMFORT PRO KNOB, KIT (BLACK) (1186823)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- COOKING PERFORMANCE GROUP CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU (351CRCPG60NL)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- COOKING PERFORMANCE GROUP GU-CPG-24-M Ultra Series 24in Chrome Plated Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GUCPG24M)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- Imperial Ovens and Ranges