Shop All Ovens and Ranges
Imperial
Range Pro Series IR-24BR-XB Natural Gas 24in Broiler Range with Cabinet Base - 60000 BTU
Mfr # 974IR24BRXBN
Zoro # G310780965
product price: $28,973.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$28,973.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IR24BRXBN
- Zoro # G310780965
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Imperial Range Pro Series IR-24BR-XB natural gas 24in broiler range with a cabinet base is designed to be a versatile and efficient addition to your establishment! The unit's compact 24in width helps to save space in busy kitchens and makes it a perfect fit for cooking areas of various sizes.This range features a radiant broiler top so you can grill burgers fish meat vegetables and other tasty meals. individually-controlled 20000 BTU stainless steel burners are spaced at 6in intervals across the cooking surface so you can create different cooking zones based on the foods you want to cook. The cast iron radiants are removable for cleaning and help to prevent clogging while diffusing heat for even cooking. The top grates create delicious char marks on food and are designed in 3in x 22in sections that can be removed for easy cleaning. The grates can be slanted to help provide additional control over cooking temperatures. The full width grease gutter and removable drip pan help to capture grease for simple disposal at the end of the day.Since this unit has a cabinet base you can use it to keep frequently-used cooking tools close by for your workers. Boasting a stainless steel exterior with welded polished stainless steel seams this unit provides outstanding durability in your busy commercial establishment. Since this unit comes with 6in adjustable stainless steel legs it can accommodate uneven floors. This unit requires a natural gas connection for operation.Overall Dimensions:Left to Right: 24inFront to Back: 31 1/2inCooking Surface Height: 38 1/2inHeight: 49 1/2inCooking Surface Dimensions:Left to Right: 21inFront to Back: 22in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Precision Master White 5.5 qt 12 speed Stand Mixer (SM-50)
- ELECTROLUX Glass Shelf (240350609)
- RSVP INTERNATIONAL Salt Box - White Marble (SBX-W)
- LBC BAKERY EQUIPMENT Water Supply Lrp Solenoid (70403-01)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- RESTON LLOYD Electric Tin Burner Cover Set 4 Chickadess (RE440595)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 48in Gas Radiant Charbroiler and 36in Griddle. 250000 BTU (3518R48T36NL)
- GLOBE C24HT Chefmate 24in Gas Hot Plate - 100000 BTU (377C24HT)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- Imperial Ovens and Ranges