Shop All Ovens and Ranges
Imperial
Range Pro Series IR-24BR-120 Natural Gas 24in Broiler Range with Space Saver Oven - 87000 BTU
Mfr # 974IR24BR12N
Zoro # G010780999
product price: $30,464.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$30,464.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IR24BR12N
- Zoro # G010780999
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Imperial Range Pro Series IR-24BR-120 natural gas 24in broiler range with a space saver oven is designed to be a versatile and efficient addition to your establishment! The unit's compact 24in width helps to save space in busy kitchens and multiple cooking options make it a perfect fit for cooking areas of various sizes.This range features a radiant broiler top so you can grill burgers fish meat vegetables and other tasty meals. individually-controlled 20000 BTU stainless steel burners are spaced at 6in intervals across the cooking surface so you can create different cooking zones based on the foods you want to cook. The cast iron radiants are removable for cleaning and help to prevent clogging while diffusing heat for even cooking. The top grates create delicious char marks on food and are designed in 3in x 22in sections that can be removed for easy cleaning. The grates can be slanted to help provide additional control over cooking temperatures. The full width grease gutter and removable drip pan help to capture grease for simple disposal at the end of the day.This unit also features a 20in oven base with one chrome oven rack for your low volume baking and warming needs. The oven has a 27000 BTU output with an adjustable temperature range and durable cast aluminum controls with a heat protection grip. A unique baffle is situated above the heating element to keep cooking temperatures even throughout the oven while an exclusive heat deflector directs the heat toward your products. The oven has a porcelainized interior for easy cleaning as well as a porcelainized stamped inner door liner for excellent heat retention.Boasting a stainless steel exterior with welded polished stainless steel seams this unit provides outstanding durability in your busy commercial establishment. Since this unit comes with 6in adjustable stainless steel legs it can accommodate uneven floors. This unit requires a natural gas connection for operation.Overall Dimensions:Left to Right: 24inFront to Back: 31 1/2inCooking Surface Height: 38 1/2inHeight: 49 1/2inCooking Surface Dimensions:Left to Right: 21inFront to Back: 22inOven Dimensions:Left to Right: 20inFront to Back: 26inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Countertop Microwave, 1.1 cu ft, Black (DBMW1120BBB)
- ESCALI Kitchen Scale, Digital, Low Prof, 13 lb/6kg (SCDG13LP)
- J.A. HENCKELS INTERNATIONAL Meat Cleaver, Classic, 6" (31134-161)
- BOBRICK Cover, Bottom Roll (357-119)
- OLICAMP Electron Plus Light Pot Combo (329054)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- COOKING PERFORMANCE GROUP GM-CPG-24-NL 24in Gas Countertop Griddle with Manual Controls - 60000 BTU (351GMCPG24NL)
- VULCAN 36S-6BP Endurance 6 Burner 36in Liquid Propane Range with Standard Oven Base - 215000 BTU (90136S6BL)
- COOKING PERFORMANCE GROUP S36-SU-N Gas 6 Burner 36in Step-Up Range with 1 Standard Oven (351S36SUN)
- COOKING PERFORMANCE GROUP WOKR13N Natural Gas Wok Range with 13in Ring - 95000 BTU (351WOKR13N)
- Imperial Ovens and Ranges