Shop All Ovens and Ranges
Imperial
Range ITY-36 36in Liquid Propane Teppanyaki Griddle - 30000 BTU
Mfr # 974ITY36L
Zoro # G710790977
product price: $12,980.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$12,980.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974ITY36L
- Zoro # G710790977
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Prepare food hibachi-style and impress your guests with this Imperial Range ITY-36 36in liquid propane Teppanyaki griddle. The thick highly polished 3/4in steel plate boasts a 36in cooking surface to keep up with a large range of menu items like beef eggs shrimp and vegetables. With an adjustable gas valve and a continuous pilot light for instant ignition this griddle is highly efficient and easy to use.This griddle features 1 30000 BTU round burner to create a central hotspot with temperatures gradually decreasing outward from the middle. It is operated by a cast aluminum knob with a heat protection grip for safe use. The stainless steel construction with welded and polished seams ensures lasting use and is easy to clean while the 3 1/2in grease gutter and large removable grease can ensure easy maintenance. With built-in venting features this griddle can be placed on non-combustible tables and cabinets. A liquid propane connection is required.Overall Dimensions:Width: 37 3/4inDepth: 31 3/8inHeight: 10inGriddle Plate Dimensions:Width: 36inDepth: 24in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Timer 60 Minute Cp042501 (92-0137)
- SODASTREAM BUBLY MANGO DROPS (1025258010)
- CMA DISH MACHINES Spray Arm Bearing (00341.00)
- KEEBLER Keebler Club Kings Blend Cheddar Cracker 1.8 oz. Packet, PK144 (3010021161)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- EQUATOR 30 in. 4 Burner Built-in Induction Cooktop, Black (BIC 304)
- BROAN-NUTONE Broan SP3004 30" Stainless Steel Reversible Backsplash (SP3004)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- CUSIMAX Ceramic Double Burner, 1800W Portable Infrared Burner, Red (CMIP-B180R)
- Imperial Ovens and Ranges