Shop All Ovens and Ranges
Imperial
Range ITG-72 72in Thermostatically Controlled Countertop Liquid Propane Griddle - 180000 BTU
Mfr # 974ITG72LP
Zoro # G710790915
product price: $30,259.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$30,259.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974ITG72LP
- Zoro # G710790915
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Upgrade your restaurant's grilling capabilities by adding this Imperial Range ITG-72 72in thermostatically controlled countertop liquid propane griddle to your commercial kitchen. Designed with a highly-polished 1in thick steel plate griddle surface this unit is perfect for cooking a variety of foods from pancakes and eggs to grilled cheese and even burgers!The stainless steel construction provides the unit with excellent heat retention and quick recovery ensuring your products will be cooked to perfection. This unit has 6 30000 BTU burners with aeration baffles situated between each to ensure that heat is evenly distributed across the surface. Plus each burner has an adjustable gas valve control and a continuous pilot light for added precision and efficiency when cooking.This unit is thermostatically controlled and will maintain the selected temperature through your busiest hours. The control knobs on this unit are cast aluminum and feature a heat protection grip keeping your staff safe even when the griddle is at its hottest temperature. For added convenience this griddle comes equipped with a 4in wide stainless steel grease gutter and a 1-gallon grease can making it easier to clean the unit and keep your cooking area sanitary.The front sides splash guard and ledge are made of durable stainless steel. The exterior is easy to wipe down and clean and is designed to withstand daily use in busy establishments. Plus this unit has 4in stainless steel legs that offer stability and make the unit perfect for placing on an equipment stand or refrigerated base. This unit requires a liquid propane connection for operation.Overall Dimensions:Width: 72inDepth: 32 3/8inHeight: 14inCooking Surface Dimensions:Width: 72inDepth: 24in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING RAIL TRAY 12" RED NO STUDS (VIMRD12R)
- KELLOGGS Sunshine, Cheez-It Crackers, Original, 1.5 Oz Pack, 45PK (827553)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- ZUMMO Filter Tray (210506)
- OLICAMP Olicamp FMS-103 Vector Stove Stove (329000)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners (60SS-10BN)
- OLICAMP Olicamp Kinetic Ti Xts Stove Combo Stove (329026)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 48in Gas Radiant Charbroiler and 36in Griddle. 250000 BTU (3518R48T36NL)
- CUSIMAX Ceramic Double Hot Plate, 1800W Portable Electric Burner, Infrared Countertop Cooktop, Silver (CMIP-C180S)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- Imperial Ovens and Ranges