Shop All Ovens and Ranges
Imperial
Range ISPA-18-EE Electric Stock Pot Range - 240V 3 Phase
Mfr # 974ISPA18EE
Zoro # G010791322
product price: $7,208.99
/ea
Free Shipping & Returns
$7,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974ISPA18EE
- Zoro # G010791322
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Prepare your signature soups stews and sauces with the ISPA-18-EE electric stock pot range! Featuring a 13in dual-coil heating element this range allows for maximum pan contact and high temperature heating. Boasting a durable stainless steel construction with welded and polished seams this unit has a sleek appearance and is built to last in busy commercial kitchens.This range is operated by easy to use infinite heat controls that can individually operate the inner and outer coils for ultimate flexibility and temperature control. The control knobs on this unit are cast aluminum and feature a heat protection grip keeping your staff safe even when the range is at its hottest temperature. An open cabinet base is included for convenient storage and four heavy duty legs are adjustable comfortable use. This unit requires 240V 3 phase electrical connection for operation.Overall Dimensions:Width: 18inDepth: 21inHeight: 23 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- ANETS Spark Ignitr Electronic Control (P9132-34)
- PERLICK Sl2 Door Handle (63931)
- COMPONENT HARDWARE Hinge, Edgemount, Non-Rise, Hd (R42-2855)
- CUSIMAX Electric Portable Indoor Smokeless Grill-Black (CMRG-200B)
- WISCO Digital Pizza Oven with Rotary Dial (00421-001)
- APW WYOTT 26-3/4" x 48" x 15-1/2 Manual Gas Griddle (GGM-48I)
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- COLEMAN 2000020953 Perfectflow 2 Burner Propane Stove (160634)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- Imperial Ovens and Ranges