Shop All Ovens and Ranges
Imperial
Range ISPA-18-2 18in Natural Gas 2 Burner Stock Pot Range - 180000 BTU
Mfr # 974ISPA182N
Zoro # G810791430
product price: $14,627.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$14,627.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974ISPA182N
- Zoro # G810791430
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Prepare your signature soups stews and sauces with the Imperial Range ISPA-18-2 18in natural gas 2 burner stock pot range. Featuring two 3-ring burners this range allows for maximum pan contact and high-temperature heating at 180000 BTU. Boasting a durable stainless steel construction with welded and polished seams this attractive unit is built to last in busy commercial kitchens.Housed under a removable reinforced cast iron top grate this powerful range utilizes two adjustable gas valves for the inner and outer rings. To maximize control temperature selections range from a low simmer to a powerful high heat. Each control knob is crafted from cast aluminum and features a heat-resistant grip to keep the operator safe even when the range is at its hottest temperature.Beneath the stock pot range a full-width drip pan is included within the open cabinet storage base to maintain mess-free operation and easy cleaning. Additionally each of the heavy-duty legs features adjustable feet to best fit your needs. This unit requires a natural gas connection for operation.Overall Dimensions:Width: 18inDepth: 42inHeight: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Switch, Rocker, Lighted , 125/250Vac (36930)
- INTEK MANUFACTURING Relay - Solid State (NT1092)
- MONIN Monin Pure Cane Syrup 1 Liter, PK4 (M-FR000F)
- DEFLECTO Elbows, Aluminum, 4" (DE904)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Galiano Gold Professional 48In. Freestanding Gas Range (FFSGS6244-48)
- MAIN STREET EQUIPMENT E24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24N)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- UNIVEX Univex Gas Single Rack Rotating Oven, 15 Trays, 160000 BTU, 208/240V, Digital Control, SS/Glass Door (RSRG5)
- COOKING PERFORMANCE GROUP S36-SU-N Gas 6 Burner 36in Step-Up Range with 1 Standard Oven (351S36SUN)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- Imperial Ovens and Ranges