Shop All Ovens and Ranges
Imperial
Range IRB-72 72in Liquid Propane Radiant Countertop Charbroiler - 180000 BTU
Mfr # 974IRB72L
Zoro # G910780471
product price: $34,913.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$34,913.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IRB72L
- Zoro # G910780471
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Upgrade your restaurant's grilling capabilities by adding this Imperial Range IRB-72 72in liquid propane radiant countertop charbroiler. With multiple sections of removable cast iron top grates this unit is ideal for grilling burgers hot dogs chicken and even shrimp! The slanted cooking surface is designed to provide a range of cooking temperatures allowing you to cook various products at once. For quality performance this charbroiler uses 12 individually controlled cast iron radiant burners that are 5in apart and provide 15000 BTU each. The radiant burners deflect heat towards the cooking surface ensuring quick recovery and convenient heat retention to save you money and keep your kitchen cool. This unit's cook top is also insulated which helps to conserve energy.With a countertop design the unit is space efficient leaving room in your kitchen for additional equipment supplies or work surface area. It also allows placement on top of existing refrigerated bases and equipment stands ensuring that your space is maximized to its full potential. For quick and easy cleaning each grate blade has a cast-in grease trough which directs fat to the full-width grease gutter. Plus this unit is equipped with a large-capacity removable drip pan.This unit boasts a durable stainless steel construction with welded and polished seams and cast aluminum control knobs with heat protection grips. For added convenience this charbroiler has a flexible gas hose that quickly disconnects. The large 5in landing edge also offers ample space for convenient plating. This charbroiler is complete with heavy-duty 4in legs with adjustable feet. This unit requires a liquid propane connection for operation.Overall Dimensions:Width: 72inDepth: 31 3/8inHeight: 13 3/4inCooking Surface Dimensions:Width: 68 1/2inDepth: 22in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNCAN HINES Duncan Hines Classic Cake Mix 15.25 oz., PK12 (4420930749)
- ANTHONY INTERNATIONAL End Door Lock Strike Plate - Blk (10-16666-0002)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in Black ( PRE2427GB)
- COOKING PERFORMANCE GROUP 36CBRSBNL 36in Gas Radiant Charbroiler with Cabinet Base - 120000 BTU (35136CBRSBNL)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BP, Endurance Range, 2 Standard Ovens, Propane, S/S, 10 Burners (60SS-10BP)
- SPT SPT SR-187RT 1800W Commercial Built-in Induction Cooker (SR-187RT)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- Imperial Ovens and Ranges