Shop All Ovens and Ranges
Imperial
Range IHPA-8-48SU 48in Natural Gas 8 Burner Step-Up Hot Plate - 256000 BTU
Mfr # 974IHPA848SN
Zoro # G310780286
product price: $18,133.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$18,133.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 974IHPA848SN
- Zoro # G310780286
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Upgrade your restaurant's cooking capabilities by adding this Imperial Range IHPA-8-48SU 48in natural gas 8 burner step-up hot plate to your commercial kitchen. With 8 cast iron burners this unit allows you to cook eight stock pots or fry pans full of product at the same time! Plus the step-up design makes it easier to reach the pots or pans on the back burners! Each 32000 BTU burner is equipped with exclusive PyroCentric anti-clogging technology and is removable for easier cleaning. The burners feature two rings of flame for quick and even heating as well as a low-simmer feature for versatility when cooking. Plus each burner has a standing pilot light for instant ignition.With two sections of removable cast iron top grates this unit is easy to clean and convenient to use. This unit boasts a durable stainless steel construction with welded and polished seams and die cast metal control knobs. For added convenience this hot plate comes equipped with a full-width removable crumb tray which helps to make cleanup a breeze! The large 5in landing edge also offers ample space for convenient plating. Complete with 4in heavy-duty legs this unit can be easily placed on an equipment stand or refrigerated base. This unit requires a natural gas connection for operation.Overall Dimensions:Width: 48inDepth: 31 3/8inHeight: 14 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dishwasher Drain Solenoid Kit (WD21X10060)
- BALLY REFRIGERATION Switch W/Signal Light Spst (17256)
- NATIONAL PRESTO Hot Air Popper 20Cup Red (04868)
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Latte (12985)
- COOKING PERFORMANCE GROUP CL-CPG-72-NL 72in Gas Lava Briquette Charbroiler - 240000 BTU (351CLCPG72NL)
- KOOLMORE Stainless Steel Premium Convection Oven (Double Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30D-SS)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- VARIKWIK™ VariKwikTM Fast Cooking Oven, Standard, Charcoal Stainless (VK-220)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- Imperial Ovens and Ranges