Shop All Dining Table Benches
Imperial Power
Imperial Power IP-SV131FB Lattice Panel Back Design Steel Bench
Mfr # 145087
Zoro # G303975651
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Power
- MFR # 145087
- Zoro # G303975651
- UPC # 843518004647
- Country of Origin China
- Category Dining Table Benches
Description
Features
- Lattice panel back design steel bench.
- Powder coated steel tubing & cast iron frame.
- Black powder coating.
- Assembled size - 50.5 w x 23.5 d x 33.5 h in.
- Static load is 300 lbs.
- Seat height 24.21 in.
- Dimension - 50 x 24.5 x 4.5 in.
- Item weight - 37.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- Imperial Power Dining Table Benches