Shop All AC & Refrigeration Accessories
Imperial
Pinch-Off Hand Tool, Tubing, 3 in. W
Mfr # 105-FFSP
Zoro # G8583303
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Type Hand Tool
- For Use With Aluminum or Steel Tubing, Soft Copper
- Application Refrigeration, Air Conditioning Service and Testing
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 105-FFSP
- Zoro # G8583303
- UPC # 699244190648
- Country of Origin Taiwan, Province of China
- Category AC & Refrigeration Accessories
Dimensions
Length | 5 3/4 in |
Width | 3 in |
Details
Type | Hand Tool |
For Use With | Aluminum or Steel Tubing, Soft Copper |
Application | Refrigeration, Air Conditioning Service and Testing |
Color | Stainless Steel |
Item | Pinch-Off Tool |
Accessory Type | Pinch-Off Tool |
Description
Pinch-Off Tool, Color Stainless Steel, 5 3/4 in Length, Width 3 in, Refrigeration, Air Conditioning Service and Testing, For Use With Aluminum or Steel Tubing, Soft Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire (TH115-A-24)
- BROAN-NUTONE 50 CFM Replacement Motor Wheel for 696N (C350BN)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- EVERPURE Water Filter Catridge (9612-27)
- HOSHIZAKI Ice Machine Cleaner (SCALE AWAY)
- NAVAC Charger for NEF6LM (NCF2)
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- Imperial AC & Refrigeration Accessories