Shop All Air Vent Covers & Floor Registers
Imperial Mfg
Register Floor Brz Age 4X10In
Mfr # RG3434
Zoro # G706885298
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.38 in
- Width 5.25 in
- Length (In.) 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Mfg
- MFR # RG3434
- Zoro # G706885298
- UPC # 63467888048
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Height | 1.38 in |
Width | 5.25 in |
Length (In.) | 11.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm with Terminal Block (TE-67PT-0N00)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- IMPERIAL MFG Register Sidewall 10X6In Wht (RG0351)
- IMPERIAL MFG Register Sidewall 30X6In Wht (RG0540)
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- IMPERIAL MFG Register Floor Blk Iron 4X10In (RG3439)
- IMPERIAL MFG Register Floor 4X12In Brn (RG2005)
- IMPERIAL MFG Register Ceiling White 4X10In (RG0133)
- ZORO SELECT Wall Register Air Deflector, Clear (6TUC4)
- Imperial Mfg Air Vent Covers & Floor Registers