Shop All Fuse Accessories
Imperial Mfg Group Usa
Imperial Stove Board, 52 in L, 36 in W, Steel, Black Pebble
Mfr # BM0131RC
Zoro # G310908772
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial Mfg Group Usa
- MFR # BM0131RC
- Zoro # G310908772
- UPC # 63467125655
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Width | 36 in |
Length | 52 in |
Details
Item | Imperial Stove Board |
Description
Imperial Stove Board, 52 in L, 36 in W, Steel, Black Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- FUSETEK Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, 2 PK (MF30B)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- Imperial Mfg Group Usa Fuse Accessories