Shop All Shaft Collars
Imperial Mfg
COLLAR BLK PIPE 24G 6""
Mfr # BM0094
Zoro # G1921854
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5 in
- Weight 0.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Mfg
- MFR # BM0094
- Zoro # G1921854
- UPC # 63467240228
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width | 9.5 in |
Details
Weight | 0.33 lbs |
Description
The Imperial Manufacturing Group of companies has strived to supply their customers with the highest quality of products and services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Ao Smith 8-168497-04 Oem Motor (03715)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/8inBoredia (C-012-BO)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, 303 SS (MCL-17-SS)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (2C-218)
- J.W. WINCO DIN6331-M6 Collar Nut Steel (6331-M6)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- Imperial Mfg Couplings, Collars, & Adapters