Shop All Gasket Sealants
Imperial Mfg
Cement Gasket Stove Liquid 2Oz
Mfr # KK0149
Zoro # G207059983
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial Mfg
- MFR # KK0149
- Zoro # G207059983
- UPC # 62159006364
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Width | 1.25 in |
Length | 1.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG US Gypsum 380285 4.5 Gallon Plus 3 Lightweight Ready Mix Wallboard Joint Compound (747824)
- MALCO Easy Dispensing Caulking Gun (CG18)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- SIKAFLEX Sika Pro Gray Polyurethane Self-Leveling Sealant 29 oz (515302)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Red, Temp Range -65 to 400 Degrees F (234225)
- NU-CALGON Leak Sealant, For Up to 2 tons Systems (4050-21)
- PERMTX-LOCKT 80008 Form A Gasket No. 1 Sealant- 3 Oz. (P13-80008)
- HERCULES All Purpose Sealant Gasket Sealant, 4 oz, Black, Temp Range -90 Degrees to 450 Degrees F (15510)
- PERMTX-LOCKT Ultra Grey Rigid High-Torque Rtv Silicone Gasket Maker- 3.5 Oz. (P13-82194)
- Imperial Mfg Gasket Sealants