Shop All Manifold Gauge Sets
Imperial
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 843-CS
Zoro # G5215147
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-134A, R-22, R-404A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauges Low Side Blue 30 in Hg to 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 843-CS
- Zoro # G5215147
- UPC # 699244117300
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-134A, R-22, R-404A |
Number of Hoses | 4 |
Gauges Low Side Blue | 30 in Hg to 250 psi |
Gauges High Side Red | 0 to 500 psi |
Standards | UL Recognized Hose |
Includes | 60 in Vacuum Hose, High Pressure Barrier Hoses, Protective Gauge Boots, Sight-Glass |
For Use With | R-22, R-134A, R404A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-134A, R-22, R-404A, Number of Hoses 4, 60 in, 0 to 500 psi, 30 in Hg to 250 psi, 3/8 in, UL Recognized Hose, Includes 60 in Vacuum Hose, High Pressure Barrier Hoses, Protective Gauge Boots, Sight-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- AIRCARE Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console (4DTS 900)
- RHEEM Hi Pressure Limit M/R 610 (47-23699-06)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (651-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- Imperial Manifold Gauge Sets