Shop All Manifold Gauge Sets
Imperial
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 651-C
Zoro # G2076855
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-134A, R-404A, R-507
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Standards UL RECOGNIZED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 651-C
- Zoro # G2076855
- UPC # 699244221090
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-134A, R-404A, R-507 |
Number of Hoses | 4 |
Standards | UL RECOGNIZED |
Features | 3/8 in Vacuum Line for Faster Evacuation, Pulsation Resistant Gauges, Diaphragm Type Valves |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Gauges High Side Red | 0 to 500 psi |
For Use With | R-134A, R-404A, R-507 |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-134A, R-404A, R-507, Number of Hoses 4, 60 in, 0 to 500 psi, 30 in Hg to 350 psi, 3/8 in, 3/8 in Vacuum Line for Faster Evacuation, Pulsation Resistant Gauges, Diaphragm Type Valves, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- MARKEL PRODUCTS Knob, Wall Heater 3310 (63818001)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- MANITOWOC Insulation Boot, TXV Body (4007213)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- Imperial Manifold Gauge Sets