Shop All Manifold Gauge Sets
Imperial
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 644-C
Zoro # G1863784
original price:
$198.99
10% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauges High Side Red 0 to 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 644-C
- Zoro # G1863784
- UPC # 699244221403
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 4 |
Gauges High Side Red | 0 to 800 psi |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Features | Diaphragm Type Valves and Pulsation Resistant Gauges |
Standards | UL RECOGNIZED |
For Use With | R-22, R-404A, R-410A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, 3/8 in, Diaphragm Type Valves and Pulsation Resistant Gauges, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens (P700BB-W)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ZORO SELECT Evaporative Cooling Pad, 40"W. x 8D. x 29-3/4"H. (4KCA2)
- DAYTON Filter Bag 15 cu. Ft (HV2377200G)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (651-C)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- YELLOW JACKET BRUTE 32/410A MANIF/HOSE (46003)
- Imperial Manifold Gauge Sets